This product requires certification to purchase.

4 gal H2Orange2 Concentrate Kitchen Cleaner

You last purchased this on
 
Envirox

4 gal H2Orange2 Concentrate Kitchen Cleaner

  • Fast #
  • Part #E11704BRD
  • Item #7483721
  • Manufacturer Part #117-04B-RD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Envirox

4 gal H2Orange2 Concentrate Kitchen Cleaner

  • Fast #
  • Part #E11704BRD
  • Item #7483721
  • Manufacturer Part #117-04B-RD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EPA registered stabilized hydrogen peroxide sanitizer-Vvirucide-HBV
  • Dilutes into a light-duty and heavy-duty cleaners and these two dilutions have the power and versatility to clean 95% of virtually any facility
  • Hydrogen peroxide technology oxidizes and breaks down organic soils, making them easy to remove without leaving behind residue
  • Cuts grease with neutral pH and can be used on any water-safe surface with grease-free, residue-free results
  • Kills odor causing bacteria, penetrates surfaces, oxidizes and kills source of odor
  • Kills 99.99% of common bacteria(Staphylococcus aureus, Salmonella choleraesuis, Klebsiella pneumoniae, Pseudomonas aeruginosa, Streptococcus faecalis, and Escherichia coli)
  • Kills 99.9% specified viruses (Herpes Simplex Virus Type 2, Influenza A2/Japan, HBV and HIV-1)
  • HIMS: 1,0,0 for concentrate, HIMS: 0,0,0 in use dilution, Biodegradable, Low VOC’s, Contains no asthmagens
  • Use it for streak-free glass cleaning, surface sanitizing, deodorizing, bathroom cleaning, grout renovation, table tops, hard floors, degreasing, kitchen cleaning, mopping, auto-scrubbing, stainless steel polish/cleaner, all carpet cleaning and spotting and more
  • Requires Certification

Specifications

Application:
Glass, Kitchen
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
4 gal