This product requires certification to purchase.

9.4W LED BR40 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White

You last purchased this on
 
Feit Electric

9.4W LED BR40 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White

Brand image
You last purchased this on
 
Feit Electric

9.4W LED BR40 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White

  • Fast #
  • Part #FBR40DM927CA
  • Item #7659272
  • Manufacturer Part #BR40DM/927CA
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • California CEC Certified
  • Instant On To Full Brightness
  • Dimmable
  • 5 Year Warranty
  • Soft White
  • Requires Certification
  • Green


Specifications

Ballast Type:
Dimmable
Beam Spread:
10°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Height:
6-3/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
BR40DM/927CA
Light Bulb Shape Code:
BR40
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
850
NSF Certified:
No
Number Of Hours:
25000 h
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
65 W
Watts:
9.4 W



Customers Also Bought
1–6 of 18 items
Part #SS28619
Item #8193925
4.4 out of 5 Customer Rating
Requires Certification
Part #S21135
Item #7310960
5 out of 5 Customer Rating
Requires Certification
Part #M52032SN
Item #10056243
3.6 out of 5 Customer Rating
Requires Certification
Part #SS5858
Item #3858711
4 out of 5 Customer Rating
Requires Certification
Part #SS4999
Item #1279768
4.7 out of 5 Customer Rating
Requires Certification
Part #FBR30DM10KLED6
Item #8929503
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FBPG2560W927CAFILR
Item #7584963
3.9 out of 5 Customer Rating
Requires Certification
Part #FBPMR16GU10930CA
Item #7678330
4.1 out of 5 Customer Rating
Requires Certification
Part #FBR30DM10KLED6
Item #8929503
3.3 out of 5 Customer Rating
Requires Certification
Part #FA80084110KLED6
Item #7261893
3.3 out of 5 Customer Rating
Requires Certification
Part #FBPCFC25927CAFIL2
Item #7964385
3.9 out of 5 Customer Rating
Requires Certification
Part #FBP40T8NSULED
Item #8929187
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing