5 Tons Two-Stage Heat Pump
Greensource™ SM Series 5 Tons Two-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 41.5, 43
- BTU Cooling Rating:
- 63800 Btu/h
- BTU Heat Rating:
- 73300 Btu/h
- Collection:
- Greensource™ SM Series
- EER:
- 18.9
- Height:
- 30 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 5 Ton
- Watts:
- 10 kW