1-1/2 in. Bronze NPT Rising Valve Stem Globe Valve
1231 1-1/2 in. Bronze NPT Rising Valve Stem Globe Valve
Frequently Purchased Together
Product Details
Product Details
- Resilient disc
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-62, ASTM B-124
- Collection:
- 1231
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Cast Iron
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-44/83 in
- MSS:
- MSS SP-25, MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Body Material:
- Bronze
- Valve Body Style:
- Globe
- Valve Disc Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 3-33/50 in