1/4 in. Bronze Threaded Globe Valve
KT-291-W3 1/4 in. Bronze Threaded Globe Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 175 psi/12.1 bar non-shock water working pressure (WWP)
- 400# class
- Fire protection valve
- 3-way
- Screw-over bonnet
- Integral seat
- Renewable seat disc
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-133 C10200, ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-85 C38000
- Application:
- Fire Protection
- Collection:
- KT-291-W3
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Aluminum
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-3/4 in
- Material:
- Bronze, Aluminum, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3-way
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Nitrile
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/4 in
- Valve Type:
- Globe Valve
- Width:
- 1-3/4 in