This product requires certification to purchase.

6 x 1 in. IP Double Strap Saddle

You last purchased this on
 
Ford Meter Box

6 x 1 in. IP Double Strap Saddle

  • Fast #
  • Part #FF202690IP4I
  • Item #3653426
  • Manufacturer Part #F202-690-IP4-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

6 x 1 in. IP Double Strap Saddle

  • Fast #
  • Part #FF202690IP4I
  • Item #3653426
  • Manufacturer Part #F202-690-IP4-I
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-800
Coating:
Fusion Bonded Epoxy, Zinc Plated
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Fitting Type:
Dual Strap, Saddle
Material:
Carbon Steel, Ductile Iron, Rubber, Steel
Material Type:
EPDM
NSF Certified:
Yes
Pressure Class:
350#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.63 in - 6.9 in
Tap Size:
1 in
UL Listed:
Yes