1-5/8 x 36 in. Door Bottom Sweep in Bronze
1-5/8 x 36 in. Door Bottom Sweep in Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use on the interior side of entry doors as a door sweep
- Fits doors up to 36" in width, with gaps up to 3/4" in height
- Helps prevent heat loss and seal out cold, dust, dirt and bugs
- Includes slotted screws for a tight fit against the door
- Heavy-duty aluminum and vinyl construction
- Vinyl and aluminum can be screwed through for extra security
- Includes fasteners
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Length:
- 36 in
- Material:
- Aluminum, Plastic
- Material Type:
- Vinyl
- Product Type:
- Door Bottom Sweep
- Size:
- 1-5/8 in x 36 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 1-5/8 in