Wall Toilet Tissue Holder in Matte Black
Wall Toilet Tissue Holder in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 6-1/4 in
- Base Plate Width:
- 6-1/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/20 in
- Hardware Included:
- Yes
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-1/5 in
- Width:
- 3 in