Call for Pricing
Call for Pricing
This product requires certification to purchase.
Wall Mount Toilet Tissue Holder in Polished Chrome
You last purchased this on
Ginger
Chelsea Wall Mount Toilet Tissue Holder in Polished Chrome
slide 1
You last purchased this on
Ginger
Chelsea Wall Mount Toilet Tissue Holder in Polished Chrome
- Fast #
- Part #G1109PC
- Item #513527
- Manufacturer Part #1109/PC
5 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
Polished Chrome
Select Color Finish Name
Looking for compatible parts?
Purchase history
Ginger
Chelsea
Wall Mount Toilet Tissue Holder in Polished Chrome
1109/PC
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid brass construction
- Single-post design with open roller
- Complements Chelsea product series
- Includes Installation Hardware
- Color/Finish: Polished Chrome
-
Requires Certification
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-14/25 in
- Base Plate Width:
- 2-14/25 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/16 in
- Hardware Included:
- Yes
- Height:
- 4-11/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-7/16 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 2-9/16 in
Customers Also Bought
1–6 of 18 items
Part #D79735
Item #4414909
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #D79750CZ
Item #4415188
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO490CBWH
Item #7919692
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DT11897LHP
Item #4414789
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #D51308CZ
Item #4436163
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5626-96
Item #5145055
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DT17297SS
Item #4414830
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #D3597LFCZMPU
Item #4414872
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K4434-0
Item #4125874
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K20000-0
Item #7197457
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G3001PC
Item #2498775
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0202PC
Item #1718438
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G602PC
Item #686697
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G5308PC
Item #7097888
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G609PN
Item #686466
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G3003PC
Item #2498769
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G5302PC
Item #7098662
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G603PN
Item #686717
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #G1108NPN
Item #671065
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G1110PC
Item #516634
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G1101PN
Item #516751
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G1111PC
Item #512817
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G1103PC
Item #515640
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G1139R6PC
Item #660561
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G4606PC
Item #4210824
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G2806RPC
Item #2336156
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G3027PC
Item #2498757
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G4528PC
Item #3695846
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G5208PC
Item #7098475
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G4708NPC
Item #4210900
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G5208SN
Item #7098529
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G4608PC
Item #4210914
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0206PC
Item #1718413
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G3006PC
Item #2498786
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G5308PC
Item #7097888
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G608PN
Item #686110
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing