This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Ginger

Dyad Wall Mount Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
Ginger

Dyad Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G5308PC
  • Item #7097888
  • Manufacturer Part #5308/PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Metal Construction
  • Complements Dyad product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Dyad
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-13/25 in
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-13/25 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.



Customers Also Bought
1–6 of 18 items
Part #G602PC
Item #686697
3.1 out of 5 Customer Rating
Requires Certification
Part #G609PN
Item #686466
3.5 out of 5 Customer Rating
Requires Certification
Part #G603PN
Item #686717
5 out of 5 Customer Rating
Requires Certification
Part #G3003PC
Item #2498769
3.2 out of 5 Customer Rating
Requires Certification
Part #G5302PC
Item #7098662
5 out of 5 Customer Rating
Requires Certification
Part #G3001PC
Item #2498775
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G5305PC
Item #7096481
5 out of 5 Customer Rating
Requires Certification
Part #G5303PC
Item #7095619
4.4 out of 5 Customer Rating
Requires Certification
Part #G5302PC
Item #7098662
5 out of 5 Customer Rating
Requires Certification
Part #G5310DPC
Item #7098178
4.7 out of 5 Customer Rating
Requires Certification
Part #G4606PC
Item #4210824
3.8 out of 5 Customer Rating
Requires Certification
Part #G4708NPC
Item #4210900
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing