This product requires certification to purchase.
2.5 Ton Multi-Position ECM Air Handler
You last purchased this on
Goodman®
AMST Series 2.5 Ton Multi-Position ECM Air Handler
slide 1
You last purchased this on
Goodman®
AMST Series 2.5 Ton Multi-Position ECM Air Handler
- Fast #
- Part #GAMST30BU1400BA
- Item #10333453
- Manufacturer Part #AMST30BU1400BA
4.7 out of 5 Customer Rating
X
Points
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Goodman®
AMST Series
2.5 Ton Multi-Position ECM Air Handler
AMST30BU1400BA
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Direct drive, multi-speed ECM blower motor
- All-aluminum evaporator coil
- Coil mounting track for quick repositioning
- Optimized for use with R-410A refrigerant
- Cabinet air leakage less than 2.0% at 1.0 inch H?O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 0.5 inch H?O when tested in accordance with ASHRAE standard 193
- AHRI certified; ETL listed
- UL 60335 2-40 compliant
-
Requires Certification
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 4.5, 5.6
- BTU:
- 30000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM
- CFM:
- 955 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- AMST Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 57-7/16 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 114 lb
- Width:
- 17-1/2 in
Customers Also Bought
1–6 of 18 items
Part #THKSC05XC
Item #4446465
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #THKSX05XC
Item #4446474
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GZR32K5EPFV800
Item #4846993
5 out of 5 Customer Rating
Requires Certification
Points
$1,212.53
EACH
Part #USM1874
Item #1842087
3.7 out of 5 Customer Rating
Requires Certification
Points
$180.15
EACH
Part #REC83412
Item #7856753
5 out of 5 Customer Rating
Requires Certification
Points
$38.16
EACH
Part #GB13400313S
Item #3450484
4.5 out of 5 Customer Rating
Requires Certification
Points
$258.48
EACH
Part #PSFG3W1420
Item #3627321
3.1 out of 5 Customer Rating
Requires Certification
Points
$30.82
EACH
Part #HR8184G4009
Item #163259
5 out of 5 Customer Rating
Requires Certification
Points
$193.12
EACH
Part #USM8904
Item #1576104
3.1 out of 5 Customer Rating
Requires Certification
Points
$231.83
EACH
Part #HHZ311
Item #3406155
3.1 out of 5 Customer Rating
Requires Certification
Points
$196.69
EACH
Part #MAR33244
Item #418641
3.3 out of 5 Customer Rating
Requires Certification
Points
$28.65
EACH
Part #PSFG3W1212
Item #3616726
4.8 out of 5 Customer Rating
Requires Certification
Points
$22.79
EACH
Part #W1F78144
Item #1607658
4 out of 5 Customer Rating
Requires Certification
Points
$33.91
EACH
Part #HC7089U1006
Item #2166963
4 out of 5 Customer Rating
Requires Certification
Points
$44.26
EACH
Part #BRA1220NC
Item #4330114
4.3 out of 5 Customer Rating
Requires Certification
Points
$53.89
EACH
Part #DIVHPR3
Item #1233240
3.2 out of 5 Customer Rating
Requires Certification
Points
$4.20
EACH
Part #USM1972
Item #1576102
4.9 out of 5 Customer Rating
Requires Certification
Points
$177.05
EACH
Part #HHZ322
Item #3406158
3.4 out of 5 Customer Rating
Requires Certification
Points
$281.25
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #G0270A00978S
Item #5174419
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPFA2418A6
Item #7958505
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A00980S
Item #7015835
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A00979S
Item #5174420
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G2085008SP
Item #7765468
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A01167S
Item #7260629
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0201R00603S
Item #5167524
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPF3743C6
Item #3792454
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPFA1818A6
Item #7637724
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GTX2N4A
Item #4122928
4.5 out of 5 Customer Rating
Requires Certification
Points
$153.80
EACH
Part #GZP34K6EPFV830
Item #7349913
3.3 out of 5 Customer Rating
Requires Certification
Points
$1,527.92
EACH
Part #GTXV30
Item #4594261
4.8 out of 5 Customer Rating
Requires Certification
Points
$122.44
EACH
Part #GCR18K6EPFV875
Item #4847008
4.8 out of 5 Customer Rating
Requires Certification
Points
$1,017.11
EACH
Part #GB1256558
Item #3530733
3.1 out of 5 Customer Rating
Requires Certification
Points
$18.31
EACH
Part #GPCBFM103S
Item #3511484
5 out of 5 Customer Rating
Requires Certification
Points
$47.59
EACH
Part #GCR22K6EPFV875
Item #4846998
3.5 out of 5 Customer Rating
Requires Certification
Points
$1,040.38
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing