4.75kW 1-Phase Heat Kit with Breaker
4.75kW 1-Phase Heat Kit with Breaker
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 19.79
- Brand Model Compatibility:
- ARPT, ARUF:AVPTC
- Height:
- 9-1/4 in
- Length:
- 9-5/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Circuit Breaker, Heater Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, and Cadmium and Lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 208/240V
- Watts:
- 5 kW
- Width:
- 8-19/40 in