This product requires certification to purchase.

Toilet Paper Holder in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Toilet Paper Holder in StarLight Chrome

  • Fast #
  • Part #G40689001
  • Item #7008397
  • Manufacturer Part #40689001
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essentials Toilet Paper Holder in StarLight Chrome

  • Fast #
  • Part #G40689001
  • Item #7008397
  • Manufacturer Part #40689001
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Depth:
1-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-11/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-3/4 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
1-3/4 in
Width:
2-1/8 in