This product requires certification to purchase.

Pull-Out Faucet Hand Spray in Black

You last purchased this on
 
GROHE

Ladylux™ Cafe Pull-Out Faucet Hand Spray in Black

Brand image
You last purchased this on
 
GROHE

Ladylux™ Cafe Pull-Out Faucet Hand Spray in Black

  • Fast #
  • Part #G46173KH0
  • Item #3569580
  • Manufacturer Part #46173KH0
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Soft Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray for GROHE 33 755
  • Pullout
  • Requires Certification

Documents


Specifications

Collection:
Ladylux™ Cafe
Color Finish Category:
Blacks
Color Finish Name:
Soft Black
Depth:
7-1/8 in
Faucet Part Type:
Spray Head
Flow Rate:
2.2 gpm
Height:
4-5/16 in
IAPMO Listed:
No
Length:
7-1/8 in
NSF Certified:
Yes
Spout Type:
Pull Out
Width:
3-13/16 in



Customers Also Bought
1–6 of 18 items
Part #G46174000
Item #1583974
4.4 out of 5 Customer Rating
Requires Certification
Part #G46875ND0
Item #4719537
3.3 out of 5 Customer Rating
Requires Certification
Part #G46312SD0
Item #7008618
3.7 out of 5 Customer Rating
Requires Certification
Part #EA51948R
Item #177768
3.5 out of 5 Customer Rating
Requires Certification
Part #JC07674
Item #8202355
4.2 out of 5 Customer Rating
Requires Certification
Part #G46092000
Item #68869
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G46138000
Item #518774
5 out of 5 Customer Rating
Requires Certification
Part #G46731000
Item #4321184
5 out of 5 Customer Rating
Requires Certification
Part #G46592000
Item #3466399
4.7 out of 5 Customer Rating
Requires Certification
Part #G46298IE0
Item #665027
5 out of 5 Customer Rating
Requires Certification
Part #G46312KH0
Item #7180966
4.4 out of 5 Customer Rating
Requires Certification
Part #G46092000
Item #68869
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing