Supply Elbow in Brushed Cool Sunrise
Rainshower™ Supply Elbow in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT threads
- Check valve included to prevent backflow
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 2-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-15/16 in
- Length:
- 2-1/2 in
- MA Approved:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 1-15/16 in