This product requires certification to purchase.

Multi Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D54810PK
  • Item #9623177
  • Manufacturer Part #54810-PK
5 out of 5 Customer Rating
Multi Function Hand Shower in Chrome

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® PowerDrench spray, full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60” - 82” (1524 mm - 2083 mm) stainless steel hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Push-button activates pause, a non-positive shut-off
  • Standard 1/2”-14 NPT pipe fitting
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-3/4 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Height:
10-1/2 in
Hose Length:
82 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4-7/8 in



Customers Also Bought
1–6 of 18 items
Part #PFSAWB02CP
Item #9415456
4.1 out of 5 Customer Rating
Requires Certification
Part #DU4929SSPK
Item #4275254
5 out of 5 Customer Rating
Requires Certification
Part #DRP61294PR
Item #9632525
5 out of 5 Customer Rating
Requires Certification
Part #SHWB2010CP
Item #4397980
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP46870BL
Item #7784557
5 out of 5 Customer Rating
Requires Certification
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU495D60PK
Item #4275149
5 out of 5 Customer Rating
Requires Certification
Part #DU4005SSPK
Item #4275267
4 out of 5 Customer Rating
Requires Certification
Part #D50570SSPR
Item #9529867
4.3 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
Part #DU4980SSPK
Item #4275253
4.5 out of 5 Customer Rating
Requires Certification
Part #DU4996SS
Item #4292040
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing