Single Handle Lever Floor Mount Filler in Polished Chrome
Single Handle Lever Floor Mount Filler in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Modern floor-mounted tub filler with beautiful high arch and sleek design
- High efficiency handshower with 2.5 GPM aerated flows helps conserve water without compromising performance
- Single lever handle creates easier control over temperature and volume
- Strong brass construction with durable finish
- Ceramic disk valve cartridge
- 60 inch flexible metal handshower hose allows for extra comfort and ease
- WaterSense compliant
- Included parts: Spout, handles, hand shower and hose, and hot and cold water valves.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1070
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 26-13/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 29-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 10-569/1000 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 35-5/16 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Tub Spout Reach:
- 9-31/125 in
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in