This product requires certification to purchase.

3/4 in. Cast Iron and Steel 200 psi WOG Threaded Screw Handle Plug Valve

You last purchased this on
 
Homestead Valve

Fig 601 3/4 in. Cast Iron and Steel 200 psi WOG Threaded Screw Handle Plug Valve

Brand image
You last purchased this on
 
Homestead Valve

Fig 601 3/4 in. Cast Iron and Steel 200 psi WOG Threaded Screw Handle Plug Valve

  • Fast #
  • Part #H601F
  • Item #85452
  • Manufacturer Part #601-3/4
3.5 out of 5 Customer Rating

X Points
$186.30
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plug valves are usually lower in cost and lighter in weight than comparable gate or globe valves
  • Only a small initial injection of sealant, with minimal follow-up sealing, is required for positive shut-off. Minimal quick and easy follow-up sealing assures long lasting service
  • The single solid-piece plug design features true bi-directional seating and low vibration operation
  • Various port configurations make them suitable for a wide range of applications
  • A thin film of sealant not only forms an incompressible seal to prevent gas or liquid leakage, but also reduces friction between the body and plug, offering low torque operation
  • Metal to metal seating assures long life, with no rubber to wear
  • Every valve is 100% leak-tested before shipment to ensure reliable shut-off
  • Valves are available with lever, manual gear, pneumatic and electric actuation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125, ANSI B16.10, ANSI B2.1
ASTM:
ASTM A-126 Class B, ASTM A-536 65-45-12
Collection:
Fig 601
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Length:
3-1/4 in
Material:
Cast Iron, Steel, Metal
Material Type:
A126
NSF Certified:
No
Pressure Class:
150#, 200#
Recommended Valve Application:
Air, Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Threaded
Valve Operator:
Screw Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Metal
Valve Size:
3/4 in
Valve Type:
Plug Valve



Customers Also Bought
1–6 of 18 items
Part #A77W10401A
Item #7953061
4.8 out of 5 Customer Rating
Requires Certification
Part #MLF351MF
Item #4670702
5 out of 5 Customer Rating
Requires Certification
Part #M758M
Item #69717
3.1 out of 5 Customer Rating
Requires Certification
Part #N142ILSH
Item #1785008
5 out of 5 Customer Rating
Requires Certification
Part #A70104HC
Item #3877588
4.3 out of 5 Customer Rating
Requires Certification
Part #NS480YLFJ
Item #3918476
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing