25/64 x 1 in. Electro-zinc Steel Rod Anchor
Sammys® X-Press® Swivel™ 25/64 x 1 in. Electro-zinc Steel Rod Anchor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 16" steel - purlin, tubular steel
- Installs in seconds with Sammy X-Press It Tool, saving time & installation costs
- Use in applications where access to the back of the installed fastener is prohibited; ie. metal roof deck, tubular steel, or vapor barrier fabric
- Less jobsite material needed
- No retaining nut required
- Provides design flexibility
- Assembled in the U.S.A.
Specifications
- Application:
- Metal Deck
- Coating:
- Electroplated Zinc
- Collection:
- Sammys® X-Press® Swivel™
- Diameter:
- 25/64 in
- Drive Type:
- Nut
- FM Approved:
- No
- Grade:
- C
- Length:
- 1 in
- Material:
- Steel
- Material Type:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Work Load Limit:
- 1061 lb