This product requires certification to purchase.

60 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
JACUZZI®

Catalina™ 60 in. x 36 in. Shower Base with Center Drain in White

Brand image
You last purchased this on
 
JACUZZI®

Catalina™ 60 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #JSRS3660JCAW
  • Item #7643666
  • Manufacturer Part #SR-S3660JC-AW
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Available concealed drain cover MM23959 enhances the look of the contemporary CATALINA® Shower Bases
  • Slip-resistant bottom
  • Shower drain with chrome strainer sold separately
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
CSA Certified:
Yes
Collection:
Catalina™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
2-3/50 in
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
2-3/50 in
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #K3073-NA
Item #3169712
5 out of 5 Customer Rating
Requires Certification
Part #D73818SS
Item #3527677
4.4 out of 5 Customer Rating
Requires Certification
Part #D41718SS
Item #4783645
4.4 out of 5 Customer Rating
Requires Certification
Part #D73846SS
Item #3527773
4.1 out of 5 Customer Rating
Requires Certification
Part #D41724SS
Item #4783749
3.9 out of 5 Customer Rating
Requires Certification
Part #D73850SS
Item #3527730
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JSR4860JCAW
Item #7190636
5 out of 5 Customer Rating
Requires Certification
Part #JMX35959
Item #7190635
4.8 out of 5 Customer Rating
Requires Certification
Part #JSR4260JCAW
Item #5112784
4.5 out of 5 Customer Rating
Requires Certification
Part #JMP70959
Item #7046480
5 out of 5 Customer Rating
Requires Certification
Part #JPZ25959
Item #9720610
4.2 out of 5 Customer Rating
Requires Certification
Part #JMG50W59
Item #5079468
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing