67 x 31 in. Freestanding Bathtub with End Drain in White
Stella® 67 x 31 in. Freestanding Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-1/2 in
- Basin Length:
- 41 in
- Basin Width:
- 19-4/5 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 68 gal
- Clawfoot Included:
- No
- Collection:
- Stella®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 17-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 28-3/10 in
- Overall Length:
- 67 in
- Overall Width:
- 31 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Soaking Depth:
- 16-3/5 in
- UL Listed:
- No
- Watts:
- 800 W
- Weight:
- 107 lb