3 in. Hub Cast Iron Floor Drain with 7-3/4 in. Round Grate
32100 Series 3 in. Hub Cast Iron Floor Drain with 7-3/4 in. Round Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-564
- Adjustable:
- No
- Collection:
- 32100 Series
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- UL Listed:
- No