Non-Diverter Tub Spout in Polished Nickel
One™ Non-Diverter Tub Spout in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- 1/2" NPT connection
- Spout reach is 8-1/16" (205 mm)
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
Specifications
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-3/4 in
- Faucet Part Type:
- Tub Spout
- Height:
- 2-13/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Spout Reach:
- 8-1/16 in
- Spout Type:
- Non-Diverter