1 in. 125# Bronze Female Threaded Mesh Wye Strainer
Style F-150 1 in. 125# Bronze Female Threaded Mesh Wye Strainer
Frequently Purchased Together
Product Details
Product Details
- The Keckley style F150 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required
- These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection
- The gasket is a flat fiber gasket that is compressed between the body and cap for maximum strength and durability
- Keckley style F150 strainers are furnished with a bronze blow-off plug unless otherwise specified
Specifications
- ASME:
- ASME B16.15
- ASTM:
- ASTM B-584 C84400
- Collection:
- Style F-150
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- Width:
- 2 in