This product requires certification to purchase.

3/4 in. Press Pro-Pal Ball Drain Strainer

You last purchased this on
 
Webstone a brand of NIBCO

H-x156W Series 3/4 in. Press Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH81563W
  • Item #9814408
  • Manufacturer Part #H-81563W
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

H-x156W Series 3/4 in. Press Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH81563W
  • Item #9814408
  • Manufacturer Part #H-81563W
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eliminates assemblies needed to isolate, drain and strain any portion of a piped system
  • Integrated Y-strainer saves space and protects system from debris
  • Creates cleaner-looking, more efficient installations
  • Replaceable 20 mesh screen
  • O-ring sealed and plugged strainer port for easy removal of filter
  • O-ring sealed and plugged blow down port for easy installation of a drain valve
  • Suitable for vertical or horizontal installation
  • Saves 63 minutes, replaces 8 components
  • Eliminates 7 leak paths
  • This valve is actuated by a blowout proof stem
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.1
Collection:
H-x156W Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Sizes:
3/4 in
Height:
3-7/100 in
Length:
6-9/50 in
Material:
Brass, Plastic, Stainless Steel
Material Type:
DZR, PTFE
Maximum Temperature:
200
Mesh Size:
20
NSF:
NSF 372, NSF 61
Origin:
Global
Pressure - High:
250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Glycol, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Operator:
Wing Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Type:
Y-Strainer
Width:
3-33/50 in