This product requires certification to purchase.

36 in. Tape Light with U-Channel Track Diffuser

You last purchased this on
 
Kichler Lighting

36 in. Tape Light with U-Channel Track Diffuser

Brand image
You last purchased this on
 
Kichler Lighting

36 in. Tape Light with U-Channel Track Diffuser

  • Fast #
  • Part #KK10179
  • Item #4881991
  • Manufacturer Part #10179
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Frosted Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diffuser for U channel track for use with LED tape lighting.
  • Can be cut to any size.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Frosted
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
Yes
Height:
1/4 in
Length:
36 in
Lighting Style:
Utility
Material:
Plastic
Volts:
120V
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #KK4T116S27WH
Item #7172607
3.7 out of 5 Customer Rating
Requires Certification
Part #AKNLU9WH
Item #7541870
5 out of 5 Customer Rating
Requires Certification
Part #KK6T116S30WH
Item #7172112
3.8 out of 5 Customer Rating
Requires Certification
Part #AKNLU22WH
Item #7541867
5 out of 5 Customer Rating
Requires Certification
Part #PP70000302830
Item #7529523
4 out of 5 Customer Rating
Requires Certification
Part #N651081
Item #7361634
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK6D24V30WHT
Item #7658966
5 out of 5 Customer Rating
Requires Certification
Part #KK6D24V27WHT
Item #7658952
3.9 out of 5 Customer Rating
Requires Certification
Part #KK6TD24V40BKT
Item #7814029
4.8 out of 5 Customer Rating
Requires Certification
Part #KK10572WH
Item #1285242
3.1 out of 5 Customer Rating
Requires Certification
Part #KK4U27K22WHT
Item #7103394
3.4 out of 5 Customer Rating
Requires Certification
Part #KK6T110H30WH
Item #7172356
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing