This product requires certification to purchase.

Ionization Smoke Alarm with Photoelectric Sensor, AA Battery Powered

You last purchased this on
 
Kidde

Ionization Smoke Alarm with Photoelectric Sensor, AA Battery Powered

Brand image
You last purchased this on
 
Kidde

Ionization Smoke Alarm with Photoelectric Sensor, AA Battery Powered

  • Fast #
  • Part #K21031428
  • Item #10663868
  • Manufacturer Part #21031428
5 out of 5 Customer Rating
Ionization Smoke Alarm with Photoelectric Sensor, AA Battery Powered

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact Design: Compact alarm designed for small spaces.
  • 2 AA Replaceable Batteries: Provides power even during short-term power outages for extra peace of mind. Change replaceable batteries every 6 months, or when you hear the low battery chirp.
  • Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation: Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
White
Decibel Rating (dB):
85 db
Depth:
2 in
Diameter:
4 in
Height:
4 in
Length:
4 in
Material:
Plastic
Power Source:
Battery
Product Type:
Smoke Alarm
Size:
4 in
Temperature Range:
40 to 100 Deg F
Temperature Rating:
100
UL Listed:
Yes
Volts:
3V
Weight:
0.49 lb
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #UAMIC1510SB
Item #8928756
3.2 out of 5 Customer Rating
Requires Certification
Part #KP4010ACSW
Item #7627657
4.7 out of 5 Customer Rating
Requires Certification
Part #BSLED177
Item #7523786
5 out of 5 Customer Rating
Requires Certification
Part #KP4010ACSCOW
Item #7635594
3.6 out of 5 Customer Rating
Requires Certification
Part #BCO5120BN
Item #3534922
4.5 out of 5 Customer Rating
Requires Certification
Part #BCO250B
Item #4084992
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 11 items
Part #KP4010ACSW
Item #7627657
4.7 out of 5 Customer Rating
Requires Certification
Part #KP4010ACSCOW
Item #7635594
3.6 out of 5 Customer Rating
Requires Certification
Part #KHD135F
Item #4376831
5 out of 5 Customer Rating
Requires Certification
Part #K466142MTL
Item #8155244
5 out of 5 Customer Rating
Requires Certification
Part #K21033086
Item #10663866
3.1 out of 5 Customer Rating
Requires Certification
Part #K21025778
Item #2498163
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing