Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
Frequently Purchased Together
Product Details
Product Details
- Multi-Criteria detection that's capable of sensing the presence of both slow smoldering & fast flaming fires
- Artificial intelligence techniques can differentiate and classify smoke & fire profiles
- Universal Sensing Plus® Alarms feature a built in microprocessor that eliminates virtually all false alarms associated with everyday cooking smoke & steam
- Tamper Proof Features Both Alarm & Battery
- Hardwired with battery backup
- Satisfies UL 217 8th Edition Standards
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5-63/100 in
- Material:
- Plastic
- Power Source:
- Hardwired
- Product Type:
- Smoke Alarm, Fire Alarm, Carbon Monoxide Alarm
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- UL 217
- Volts:
- 120V