This product requires certification to purchase.

12 x 6 in. Hinge Kit in White

You last purchased this on
 
KOHLER

12 x 6 in. Hinge Kit in White

Brand image
You last purchased this on
 
KOHLER

12 x 6 in. Hinge Kit in White

  • Fast #
  • Part #K1150464-0
  • Item #4067110
  • Manufacturer Part #1150464-0
4.6 out of 5 Customer Rating
12 x 6 in. Hinge Kit

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • KOHLER genuine parts
  • Hinge kit for various KOHLER toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3 in
Length:
12 in
Product Type:
Hinge Kit
WaterSense Labeled:
No
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #PF90124
Item #270320
5 out of 5 Customer Rating
Requires Certification
Part #JS04275
Item #7720657
4.1 out of 5 Customer Rating
Requires Certification
Part #BB116AF
Item #524513
5 out of 5 Customer Rating
Requires Certification
Part #KGP800881
Item #7181858
5 out of 5 Customer Rating
Requires Certification
Part #K1109093-0
Item #4100057
5 out of 5 Customer Rating
Requires Certification
Part #PF9712LIDWH
Item #7750371
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K186-BL
Item #8358032
5 out of 5 Customer Rating
Requires Certification
Part #K32338-C
Item #596582
5 out of 5 Customer Rating
Requires Certification
Part #K33434-0
Item #9975024
3.3 out of 5 Customer Rating
Requires Certification
Part #KGP1211759
Item #4911979
4.7 out of 5 Customer Rating
Requires Certification
Part #KGP1217811
Item #4911997
4.7 out of 5 Customer Rating
Requires Certification
Part #K5383-NA
Item #4928590
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing