This product requires certification to purchase.

19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

You last purchased this on
 
KOHLER

Archer® 19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

Brand image
You last purchased this on
 
KOHLER

Archer® 19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2355-0
  • Item #3170222
  • Manufacturer Part #2355-0
5 out of 5 Customer Rating
Undermount Bathroom Sink with Overflow

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Undermount
  • Countertop manufacturer or cutter must use the cut-out template provided by Kohler Co. (call 1-800-43-FOCUS).
  • Template, required, not included: 1224722-7
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow Drain
  • Classic rectangular basin
  • Coordinates with other products in the Archer® collection
  • Material: Vitreous china
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-5/16 in
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed:
No
Length:
19-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
17-5/8 in x 13 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
15-5/16 in



Customers Also Bought
1–6 of 18 items
Part #K1946-LA-0
Item #4554783
3.3 out of 5 Customer Rating
Requires Certification
Part #TMS642124CEFG01
Item #7846108
4.1 out of 5 Customer Rating
Requires Certification
Part #TCST642CEFGAT4001
Item #7846029
3.3 out of 5 Customer Rating
Requires Certification
Part #PFS6032LSKWH
Item #2150599
4.8 out of 5 Customer Rating
Requires Certification
Part #A6590001020
Item #4415711
5 out of 5 Customer Rating
Requires Certification
Part #S3250400
Item #1847210
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K2356-4-0
Item #3169919
5 out of 5 Customer Rating
Requires Certification
Part #K2357-0
Item #3170312
5 out of 5 Customer Rating
Requires Certification
Part #K2358-1-0
Item #3169700
5 out of 5 Customer Rating
Requires Certification
Part #K2358-4-0
Item #3169826
5 out of 5 Customer Rating
Requires Certification
Part #K2356-1-0
Item #3169781
5 out of 5 Customer Rating
Requires Certification
Part #K2358-8-0
Item #3170007
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing