This product requires certification to purchase.

30 in. Shower Rail in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Artifacts® 30 in. Shower Rail in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Artifacts® 30 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72798-2MB
  • Item #9274000
  • Manufacturer Part #72798-2MB
4.9 out of 5 Customer Rating
30 in. Shower Rail

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Artifacts 30 in shower slidebar
  • Durable metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-3/16 in
GSA Approved:
No
Height:
30 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
28 in
Width:
2-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K72773-SN
Item #4669093
4.4 out of 5 Customer Rating
Requires Certification
Part #K72776-G-BN
Item #7629237
3.3 out of 5 Customer Rating
Requires Certification
Part #K72762-9M-CP
Item #4669189
5 out of 5 Customer Rating
Requires Certification
Part #KT72770-4-SN
Item #4669134
4 out of 5 Customer Rating
Requires Certification
Part #KT72771-4-BN
Item #4669048
4.4 out of 5 Customer Rating
Requires Certification
Part #R50126HS3PN
Item #9377608
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72759-CP
Item #4669097
5 out of 5 Customer Rating
Requires Certification
Part #K72762-9M-CP
Item #4669189
5 out of 5 Customer Rating
Requires Certification
Part #K72776-G-BN
Item #7629237
3.3 out of 5 Customer Rating
Requires Certification
Part #K72760-CP
Item #4669226
5 out of 5 Customer Rating
Requires Certification
Part #KT72770-4-SN
Item #4669134
4 out of 5 Customer Rating
Requires Certification
Part #KT72771-4-BN
Item #4669048
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing