This product requires certification to purchase.

Wall Mount Pot Filler in Vibrant® Stainless

You last purchased this on
 
KOHLER

Artifacts® Wall Mount Pot Filler in Vibrant® Stainless

  • Fast #
  • Part #K99270-VS
  • Item #5079183
  • Manufacturer Part #99270-VS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Wall Mount Pot Filler in Vibrant® Stainless

  • Fast #
  • Part #K99270-VS
  • Item #5079183
  • Manufacturer Part #99270-VS
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • High spout with 360° rotation offers superior clearance
  • Articulating swing spout offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle with main lever shutoff
  • Flow rate: 3.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Faucet Connection:
NPT
Faucet Connection Size:
3/8 in
Faucet Height:
9-5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
5-1/8 in
Spout Reach:
12-13/16 in
Spout Type:
Swivel