This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23218-G-BN
  • Item #9364170
  • Manufacturer Part #23218-G-BN
3.7 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: wide coverage, intense drenching, and targeted spray.
  • Wide-coverage spray produces an encompassing spray for everyday use.
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair.
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray.
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave or shampoo.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar).
  • Box includes: Shower head, handheld shower head, 60" (1524 mm) metal hose.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
9-5/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
13-9/16 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Pause, Wide
UL Listed:
No
WaterSense Labeled:
Yes
Width:
13-9/16 in



Customers Also Bought
1–6 of 18 items
Part #DT17459LHD
Item #7006250
5 out of 5 Customer Rating
Requires Certification
Part #PFSHK318ZBN
Item #8254644
4 out of 5 Customer Rating
Requires Certification
Part #D559HARPDDST
Item #10125503
5 out of 5 Customer Rating
Requires Certification
Part #KTLS97077-4-BL
Item #8950006
4.5 out of 5 Customer Rating
Requires Certification
Part #MWT961BL
Item #9910750
4.8 out of 5 Customer Rating
Requires Certification
Part #KTLS45104-4-CP
Item #7170054
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K99248-CP
Item #4814219
5 out of 5 Customer Rating
Requires Certification
Part #K98361-G-BN
Item #7629205
4.8 out of 5 Customer Rating
Requires Certification
Part #K99898-G-BL
Item #9208928
5 out of 5 Customer Rating
Requires Certification
Part #K72421-G-CP
Item #7629144
4 out of 5 Customer Rating
Requires Certification
Part #K72415-G-BN
Item #7629236
5 out of 5 Customer Rating
Requires Certification
Part #K72414-G-CP
Item #7629202
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing