This product requires certification to purchase.

24 in. Shower Rail in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Awaken® 24 in. Shower Rail in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Awaken® 24 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K98341-2MB
  • Item #9274323
  • Manufacturer Part #98341-2MB
3.7 out of 5 Customer Rating
27-1/4 in. Shower Rail

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of hand shower
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
2-1/2 in
GSA Approved:
No
Height:
24 in
Hose Included:
No
IAPMO Listed:
No
Length:
2-7/16 in
NSF Certified:
No
Slide Bar Height:
24 in



Customers Also Bought
1–6 of 18 items
Part #KT99763-4-2MB
Item #9274082
5 out of 5 Customer Rating
Requires Certification
Part #KT35919-4-2MB
Item #10221760
4.4 out of 5 Customer Rating
Requires Certification
Part #K35913-4-BL
Item #10221690
3.6 out of 5 Customer Rating
Requires Certification
Part #KTS99764-4-CP
Item #7170183
3.4 out of 5 Customer Rating
Requires Certification
Part #KT99762-4-CP
Item #5026237
4.2 out of 5 Customer Rating
Requires Certification
Part #K21336-CP
Item #7889172
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K98342-CP
Item #4813337
5 out of 5 Customer Rating
Requires Certification
Part #K98342-2MB
Item #9273909
3.6 out of 5 Customer Rating
Requires Certification
Part #K98342-BL
Item #9198340
4.1 out of 5 Customer Rating
Requires Certification
Part #K98343-BL
Item #9198236
5 out of 5 Customer Rating
Requires Certification
Part #K98344-2MB
Item #9273929
5 out of 5 Customer Rating
Requires Certification
Part #K98343-CP
Item #4811941
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing