Call for Pricing
Call for Pricing
This product requires certification to purchase.
33 in. Undermount Cast Iron Double Bowl Kitchen Sink in White
You last purchased this on
KOHLER
Brookfield™ 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in White
slide 1
You last purchased this on
KOHLER
Brookfield™ 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in White
- Fast #
- Part #K5846-5U-0
- Item #4373827
- Manufacturer Part #5846-5U-0
4.1 out of 5 Customer Rating
33 x 22 in. 5 Hole Cast Iron Double Bowl Undermount Kitchen Sink
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Looking for compatible parts?
Purchase history
KOHLER
Brookfield™
33 in. Undermount Cast Iron Double Bowl Kitchen Sink in White
5846-5U-0
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Minimum base cabinet width 36"
- Double equal bowls
- Depth: 9"
- Five oversized faucet holes
- Oversized holes allow for easy installation of faucets and accessories
- Rear drain increases workspace in the sink and storage space underneath
- Includes cutout templates
-
Requires Certification
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Brookfield™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Undermount
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 5 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/16 in x 16-1/16 in x 9 in
- Sink Bowl Size, Right:
- 14-3/16 in x 16-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in
Customers Also Bought
1–6 of 18 items
Part #K5864-5U-0
Item #2147452
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K6589-U-0
Item #1318526
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #D72020AR
Item #4109637
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K8801-VS
Item #2403108
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M7882BL
Item #7804783
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #D9113DST
Item #5150467
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5873-5U-0
Item #4329750
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K8679-5UA3-0
Item #7026745
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5312-0
Item #7263124
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5818-5U-0
Item #3891401
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5931-4U-0
Item #999425
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SH441671
Item #7894232
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K8199-CM4
Item #7514294
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5846-4-0
Item #4373872
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K8669-5UA3-0
Item #7027024
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K6625-0
Item #2348185
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K6197-ST
Item #4373867
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #K5846-1-0
Item #4373858
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5846-4-0
Item #4373872
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K6197-ST
Item #4373867
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K25788-CM1
Item #8230144
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K8689-5U-0
Item #7113401
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5871-5UA3-0
Item #4274680
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5964-1-0
Item #161109
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K6489-0
Item #4161485
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5931-4U-0
Item #999425
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K8199-CM4
Item #7514294
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K28000-CM6
Item #7780664
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5818-4-96
Item #3891465
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5826-0
Item #4643452
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5818-1-0
Item #3891489
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5872-5UA1-0
Item #4294136
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K5818-5U-0
Item #3891401
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K80086-1PC-NA
Item #9606018
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K28003-1-CM1
Item #7841445
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing