This product requires certification to purchase.

Sink Rack Stainless Steel

You last purchased this on
 
KOHLER

Brookfield™ Sink Rack Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Brookfield™ Sink Rack Stainless Steel

  • Fast #
  • Part #K6197-ST
  • Item #4373867
  • Manufacturer Part #6197-ST
5 out of 5 Customer Rating
Sink Rack

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits in the right or left bowl of the Kohler® K-5846 Brookfield™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-5846 Brookfield™ Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Brookfield™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
5/8 in
IAPMO Listed:
No
Length:
12-29/32 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
14-7/8 in x 12-7/78 in
Width:
14-29/32 in



Customers Also Bought
1–6 of 18 items
Part #K6121-ST
Item #4329745
4.1 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #MNOWSGR2815
Item #9341698
4.7 out of 5 Customer Rating
Requires Certification
Part #P920124B
Item #5055458
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5846-4-0
Item #4373872
4.1 out of 5 Customer Rating
Requires Certification
Part #K5846-5U-0
Item #4373827
4.1 out of 5 Customer Rating
Requires Certification
Part #K5846-1-0
Item #4373858
5 out of 5 Customer Rating
Requires Certification
Part #K6001-ST
Item #2405699
5 out of 5 Customer Rating
Requires Certification
Part #K6063-ST
Item #2491760
5 out of 5 Customer Rating
Requires Certification
Part #K5133-ST
Item #5080693
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing