This product requires certification to purchase.

3-3/50 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Clairette 3-3/50 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Clairette 3-3/50 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K1895-C-2MB
  • Item #9030761
  • Manufacturer Part #1895-C-2MB
5 out of 5 Customer Rating
3-3/50 in. 16 oz. Kitchen Soap Dispenser

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • May be installed in predrilled sink holes or surfaces up to 2" thick
  • Clamshell packed
  • Coordinates with contemporary-style faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Clairette
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Height:
3-3/50 in
Installation Type:
Deck Mount
Length:
3-11/25 in
Material:
Brass
Spout Height:
3-3/50 in
Spout Reach:
3-7/16 in
Weight:
1.81 lb


Customers Also Bought
1–6 of 18 items
Part #K1895-BL
Item #3811450
4.9 out of 5 Customer Rating
Requires Certification
Part #K1895-C-VS
Item #3103603
4.3 out of 5 Customer Rating
Requires Certification
Part #K1893-C-2MB
Item #9030859
4.1 out of 5 Customer Rating
Requires Certification
Part #K1894-C-2MB
Item #9273965
5 out of 5 Customer Rating
Requires Certification
Part #K26099-VS
Item #10170583
5 out of 5 Customer Rating
Requires Certification
Part #K1995-2MB
Item #8834103
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing