This product requires certification to purchase.

Plastic Toe-Tap Drain in Vibrant French Gold

You last purchased this on
 
KOHLER

ClearFlo™ Plastic Toe-Tap Drain in Vibrant French Gold

Brand image
You last purchased this on
 
KOHLER

ClearFlo™ Plastic Toe-Tap Drain in Vibrant French Gold

  • Fast #
  • Part #K7272-AF
  • Item #3255550
  • Manufacturer Part #7272-AF
4.2 out of 5 Customer Rating
Plastic Toe-Tap Drain

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Ball joint construction for easy installation
  • Includes toe-activated closing and PVC tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Swivel-ball joint construction that allows proper fit and sealing to the bath
  • Toe-activated closing - no internal linkages reduce clogging
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Connecting Pipe:
Rigid
Connection Type:
Threaded
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Installation Type:
Above or Through Floor
Fits Model:
Elevance™, Archer™, Underscore®, Rêve™, Parity™
IAPMO Listed:
No
Overflow Included:
Yes
Thread Size:
1-1/2 in
Width:
8-3/16 in



Customers Also Bought
1–6 of 18 items
Part #M4796
Item #4336074
3.4 out of 5 Customer Rating
Requires Certification
Part #K8304-K-NA
Item #7180335
3.4 out of 5 Customer Rating
Requires Certification
Part #K11748-K-NA
Item #4038486
4 out of 5 Customer Rating
Requires Certification
Part #K98359-2BZ
Item #4812590
5 out of 5 Customer Rating
Requires Certification
Part #K7117-NA
Item #3924881
5 out of 5 Customer Rating
Requires Certification
Part #K7271-CP
Item #3811365
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K7265-CP
Item #3979768
4.6 out of 5 Customer Rating
Requires Certification
Part #K7259-CP
Item #3979803
3.6 out of 5 Customer Rating
Requires Certification
Part #K7271-CP
Item #3811365
3.4 out of 5 Customer Rating
Requires Certification
Part #K7214-CP
Item #2964931
4.1 out of 5 Customer Rating
Requires Certification
Part #K7213-CP
Item #2964637
4.4 out of 5 Customer Rating
Requires Certification
Part #K9136-BL
Item #7577770
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing