This product requires certification to purchase.

18 in. Towel Bar in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Devonshire® 18 in. Towel Bar in Vibrant Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Devonshire® 18 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K10550-BN
  • Item #2052067
  • Manufacturer Part #10550-BN
4.9 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Tools included for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8 in
Width:
3-11/16 in



Customers Also Bought
1–6 of 18 items
Part #K10555-BN
Item #2053015
4.3 out of 5 Customer Rating
Requires Certification
Part #K10551-BN
Item #2053919
5 out of 5 Customer Rating
Requires Certification
Part #K10554-2BZ
Item #4336931
5 out of 5 Customer Rating
Requires Certification
Part #K10557-CP
Item #1916278
4.1 out of 5 Customer Rating
Requires Certification
Part #K26505-CP
Item #8442610
4.2 out of 5 Customer Rating
Requires Certification
Part #K10553-BN
Item #2053481
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K10551-BN
Item #2053919
5 out of 5 Customer Rating
Requires Certification
Part #K10553-BN
Item #2053481
5 out of 5 Customer Rating
Requires Certification
Part #K10555-BN
Item #2053015
4.3 out of 5 Customer Rating
Requires Certification
Part #K10557-CP
Item #1916278
4.1 out of 5 Customer Rating
Requires Certification
Part #K193-4-BN
Item #4883050
4.5 out of 5 Customer Rating
Requires Certification
Part #K1184-LA-0
Item #1669050
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing