This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT14420-3G-CP
  • Item #7951663
  • Manufacturer Part #T14420-3G-CP
4.4 out of 5 Customer Rating
One Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Trim requires valve to complete installation
  • Cross handle
  • 35-degree spout
  • Includes showerhead with arm and flange, non-diverter spout with NPT connection, and faceplate with handle and push-button diverter
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Coordinates with Purist faucets and accessories
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Cross
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
10-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
8-1/16 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #K13689-G-BN
Item #7629286
4.7 out of 5 Customer Rating
Requires Certification
Part #KTS14422-3G-CP
Item #7951629
3.6 out of 5 Customer Rating
Requires Certification
Part #K14406-3-2MB
Item #8965161
3.3 out of 5 Customer Rating
Requires Certification
Part #K78080-0
Item #7942278
3.6 out of 5 Customer Rating
Requires Certification
Part #K4636-RL-0
Item #9855322
4.1 out of 5 Customer Rating
Requires Certification
Part #SHSFFS2000GGM
Item #10249758
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KT14491-3-2MB
Item #8965115
5 out of 5 Customer Rating
Requires Certification
Part #KTS14423-3-2MB
Item #8964980
5 out of 5 Customer Rating
Requires Certification
Part #KT14420-4L-CP
Item #7533510
3.1 out of 5 Customer Rating
Requires Certification
Part #KT14501-4-CP
Item #3824536
4.8 out of 5 Customer Rating
Requires Certification
Part #KT14421-4-CP
Item #1698166
4.4 out of 5 Customer Rating
Requires Certification
Part #KTLS14422-3-BL
Item #7533359
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing