This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Purist One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Purist One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS14422-3G-CP
  • Item #7951629
  • Manufacturer Part #TS14422-3G-CP
3.6 out of 5 Customer Rating
One Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Trim requires valve to complete installation
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal cross handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Coordinates with Purist faucets and accessories
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Purist
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/4 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Height:
6-13/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
10-3/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
1-13/16 in



Customers Also Bought
1–6 of 18 items
Part #KT14428-3-CP
Item #1697386
4.7 out of 5 Customer Rating
Requires Certification
Part #K14410-3-CP
Item #1691630
5 out of 5 Customer Rating
Requires Certification
Part #K14406-3-CP
Item #1692450
3.4 out of 5 Customer Rating
Requires Certification
Part #KT14420-3G-CP
Item #7951663
4.4 out of 5 Customer Rating
Requires Certification
Part #KT14428-4-2MB
Item #8965004
5 out of 5 Customer Rating
Requires Certification
Part #K22178-G-CP
Item #7730058
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS35938-4H-CP
Item #10361302
4.1 out of 5 Customer Rating
Requires Certification
Part #KTLS22029-4-BL
Item #7654698
3.2 out of 5 Customer Rating
Requires Certification
Part #KT35943-4G-BL
Item #10361252
5 out of 5 Customer Rating
Requires Certification
Part #KTS35938-4G-CP
Item #10361299
4.6 out of 5 Customer Rating
Requires Certification
Part #KTS14422-3-BL
Item #7889232
3.6 out of 5 Customer Rating
Requires Certification
Part #KTLS98009-4-CP
Item #7169936
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing