Floor Mount Tub Filler Faucet with Hand Shower in Gunmetal - Less Valve
Sefina Floor Mount Tub Filler Faucet with Hand Shower in Gunmetal - Less Valve
Frequently Purchased Together
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Handshower includes factory installed backflow prevention check valve.
- Drain assembly sold separately.
- Tub filler flow rate is 9.5 gpm (35.7 L/min) @ 80 psi and Hand shower flow rate is 1.8 gpm (6.8 L/min) @ 80 psi is when purchased with valve. Valve required for use. (SHFSR2000 or SHFSR2000WS)
- Installation on an existing concrete slab will require cutting and concrete removal.
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 13 in
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43 in
- Hose Length:
- 60 in
- Installation Type:
- Floor Mount
- Length:
- 7-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 38-13/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/8 in
- WaterSense Labeled:
- Yes
- Width:
- 13 in