This product requires certification to purchase.

21-1/8 in. Drop-in or Vessel Mount Rectangular Vitreous China Bathroom Sink in Ebony Pearl

You last purchased this on
 
KOHLER

Shagreen Carillon® Rectangle Wading Pool® 21-1/8 in. Drop-in or Vessel Mount Rectangular Vitreous China Bathroom Sink in Ebony Pearl

Brand image
You last purchased this on
 
KOHLER

Shagreen Carillon® Rectangle Wading Pool® 21-1/8 in. Drop-in or Vessel Mount Rectangular Vitreous China Bathroom Sink in Ebony Pearl

  • Fast #
  • Part #K77716-TB2
  • Item #7217224
  • Manufacturer Part #77716-TB2
4.2 out of 5 Customer Rating
Drop-in Vessel

X Points
Color Finish Name: Ebony Pearl Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Decorated with a subtly textured shagreen design in ebony pearl or oyster pearl
  • Rectangular basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Shagreen Carillon® Rectangle Wading Pool®
Color Finish Category:
Blacks
Color Finish Name:
Ebony Pearl
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
6-1/8 in
IAPMO Listed:
No
Length:
21-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
21-1/8 in x 14-9/16 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
14-9/16 in



Customers Also Bought
1–6 of 18 items
Part #DT75506BNXLHP
Item #9115278
4 out of 5 Customer Rating
Requires Certification
Part #D693467GLCL
Item #9829518
3.9 out of 5 Customer Rating
Requires Certification
Part #D694767GLCL
Item #9829303
4.1 out of 5 Customer Rating
Requires Certification
Part #D695067GL
Item #9829464
3.9 out of 5 Customer Rating
Requires Certification
Part #K29471-HD2-7
Item #8326527
4 out of 5 Customer Rating
Requires Certification
Part #K7799-0
Item #5026093
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K2757-1-0
Item #4158995
5 out of 5 Customer Rating
Requires Certification
Part #K2005-0
Item #35199
3.8 out of 5 Customer Rating
Requires Certification
Part #K2084-NR-0
Item #1578076
4.1 out of 5 Customer Rating
Requires Certification
Part #K2054-0
Item #15849
3.8 out of 5 Customer Rating
Requires Certification
Part #K5247-4-0
Item #4554745
4.1 out of 5 Customer Rating
Requires Certification
Part #K2824-0
Item #2173144
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing