This product requires certification to purchase.

20 in. Drop-in Rectangular Fireclay Bathroom Sink in Gunmetal

You last purchased this on
 
Native Trails

Amara 20 in. Drop-in Rectangular Fireclay Bathroom Sink in Gunmetal

Brand image
You last purchased this on
 
Native Trails

Amara 20 in. Drop-in Rectangular Fireclay Bathroom Sink in Gunmetal

  • Fast #
  • Part #NPML2014M
  • Item #10074045
  • Manufacturer Part #PML2014-M
3.6 out of 5 Customer Rating
Drop-in Bathroom Sink

X Points
Color Finish Name: Gunmetal Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handcrafted in Italy by master fireclay artisans
  • Fireclay construction is kiln-fired at temperatures over 2200°F ensuring long-lasting durability
  • Gunmetal ingeniously combines all three precious metals - gold, platinum, and silver - into a seductive dark hue
  • Hand glazed with genuine precious metals - in 24k matte gold, silver, platinum or gunmetal
  • Protected with an exclusive custom-formulated sealer for ultimate stain and scratch resistance
  • Designed for drop-in and undermount installations
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Covered under Native Trails limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Collection:
Amara
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Drain Opening:
1-3/4 in
Length:
20 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18 in x 12 in x 4 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Drop-in
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #K29471-HD2-7
Item #8326527
4 out of 5 Customer Rating
Requires Certification
Part #NNSL3019P
Item #8808025
4.8 out of 5 Customer Rating
Requires Certification
Part #NVNR302
Item #4273169
5 out of 5 Customer Rating
Requires Certification
Part #K7799-0
Item #5026093
4.2 out of 5 Customer Rating
Requires Certification
Part #K5373-0
Item #5129364
3.7 out of 5 Customer Rating
Requires Certification
Part #K2773-G8-B11
Item #7182212
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #NNSL3619EX
Item #7856169
3.9 out of 5 Customer Rating
Requires Certification
Part #NNSL3019P
Item #8808025
4.8 out of 5 Customer Rating
Requires Certification
Part #NMG1616AS
Item #8808045
4 out of 5 Customer Rating
Requires Certification
Part #NNSVNT30P
Item #7856135
5 out of 5 Customer Rating
Requires Certification
Part #NVNO308A
Item #8808064
4.1 out of 5 Customer Rating
Requires Certification
Part #NVNR302
Item #4273169
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing