This product requires certification to purchase.

1-Hook Robe Hook in Luxe Gold with Clear Acrylic

You last purchased this on
 
Brizo

Allaria™ 1-Hook Robe Hook in Luxe Gold with Clear Acrylic

Brand image
You last purchased this on
 
Brizo

Allaria™ 1-Hook Robe Hook in Luxe Gold with Clear Acrylic

  • Fast #
  • Part #D693467GLCL
  • Item #9829518
  • Manufacturer Part #693467-GLCL
3.9 out of 5 Customer Rating
1-Hook Robe Hook

X Points
Color Finish Name: Luxe Gold/Clear Acrylic Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
  • All metal construction with available crystal acrylic option
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Allaria™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold/Clear Acrylic
Depth:
3 in
Height:
2-7/8 in
Installation Type:
Wall Mount
Material:
Metal, Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
3 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #D694767GLCL
Item #9829303
4.1 out of 5 Customer Rating
Requires Certification
Part #D695067GL
Item #9829464
3.9 out of 5 Customer Rating
Requires Certification
Part #RAC2440D4P1R
Item #7311271
4.9 out of 5 Customer Rating
Requires Certification
Part #H41747000
Item #9562389
3.9 out of 5 Customer Rating
Requires Certification
Part #D692467GL
Item #9829291
4.7 out of 5 Customer Rating
Requires Certification
Part #H41754000
Item #9562402
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D693467BNXBL
Item #9829289
5 out of 5 Customer Rating
Requires Certification
Part #D694767GLCL
Item #9829303
4.1 out of 5 Customer Rating
Requires Certification
Part #D692467GL
Item #9829291
4.7 out of 5 Customer Rating
Requires Certification
Part #D694767BNXBL
Item #9829567
4.3 out of 5 Customer Rating
Requires Certification
Part #D88767BL
Item #9829473
3.9 out of 5 Customer Rating
Requires Certification
Part #DT65767LFGLLHPECO
Item #9829324
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing