2 HP 36X72 Basin Duplex Commercial Grinder Pump Package
D3600 Series 2 HP 36X72 Basin Duplex Commercial Grinder Pump Package
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Factory assembled 2hp grinder pump 36" diameter system
- 4" Fiberglass hub with 4" rubber pipe seal
- Factory pre-assembled guide rail system
- Integral check valve
- Galvanized guide rail pipe
- All stainless steel supports and brackets pre-mounted
- Stainless steel chain for pump lift-out
- 24" discharge depth
- Steel cover
- IPD-Series control panel
Specifications
- AMP:
- 10.6
- Brand Model Compatibility:
- D3600 -Series Duplex Grinder Package
- Built-In Grinder:
- Yes
- Capacity:
- 317 gal
- Coating:
- Fiberglass
- Collection:
- D3600 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Cord Length:
- 25 ft
- Cover Included:
- Yes
- Depth:
- 72 in
- Diameter:
- 36 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 50 gpm
- Height:
- 78 in
- Horsepower:
- 2 hp
- Impeller:
- Vortex
- Length:
- 72 in
- Material:
- Fiberglass
- Maximum Feet of Head:
- 108
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Commercial
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Rail Mount
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 31 in/Turn-off 13 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 524 lb
- Width:
- 80 in