This product requires certification to purchase.

1/2 HP 115V Aluminum Submersible Sump Pump

You last purchased this on
 
Liberty Pumps

1/2 HP 115V Aluminum Submersible Sump Pump

  • Fast #
  • Part #L457
  • Item #3461006
  • Manufacturer Part #457
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

1/2 HP 115V Aluminum Submersible Sump Pump

  • Fast #
  • Part #L457
  • Item #3461006
  • Manufacturer Part #457
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vortex style impeller permits clog-free passage of solids
  • Polypropylene and powder coasted aluminum construction
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently sealed and lubricated bearings
  • Quick-connect power cord
  • VMF, Vertical Magnetic Float
  • Requires Certification

Specifications

AMP:
7.3
Automatic Shut-Off:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
12-2/5 in
Horsepower:
1/2 hp
Impeller:
Composite
Length:
12 in
Maximum Feet of Head:
34
Maximum Temperature:
104
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Aluminum
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 9-1/2 in/Turn-off 4 in
UL Listed:
UL 778
Volts:
115V
Weight:
12.5 lb
Width:
9 in