This product requires certification to purchase.

1/2 x 3/8 in. OD Compression x OD Tube Loose Key Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. OD Compression x OD Tube Loose Key Supply Stop Valve in Chrome Plated

Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. OD Compression x OD Tube Loose Key Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFH2165CCLKSS12
  • Item #4499334
  • Manufacturer Part #LFH2165CCLKSS12
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Handle Type:
Loose Key
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in x 3/8 in
Valve Stem:
Rising
Valve Type:
Supply Stop Valve



Customers Also Bought
1–6 of 18 items
Part #MLFBV02
Item #4499138
5 out of 5 Customer Rating
Requires Certification
Part #PFXQAC32CLK
Item #4601233
4.6 out of 5 Customer Rating
Requires Certification
Part #MLFBV09
Item #4499160
4 out of 5 Customer Rating
Requires Certification
Part #K7605-P-2MB
Item #8965171
4.4 out of 5 Customer Rating
Requires Certification
Part #WLFUSGBM3
Item #10102217
5 out of 5 Customer Rating
Requires Certification
Part #WLFMMVM1UTPRESSF
Item #7247445
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MLFBV2-PP38
Item #9501806
5 out of 5 Customer Rating
Requires Certification
Part #MLFHST09LK
Item #4083832
4.5 out of 5 Customer Rating
Requires Certification
Part #MLFST02
Item #4083821
5 out of 5 Customer Rating
Requires Certification
Part #MLFST16
Item #4499526
3.6 out of 5 Customer Rating
Requires Certification
Part #MLFHST06SB
Item #4499467
5 out of 5 Customer Rating
Requires Certification
Part #MLFBV2-09
Item #7575799
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing