15 x 18 in. Diesel Fuel, Gasoline, Glycol, Hydraulic Fluid and Oil Polyester and Polypropylene Absorbent Pad (Case of 100)
15 x 18 in. Diesel Fuel, Gasoline, Glycol, Hydraulic Fluid and Oil Polyester and Polypropylene Absorbent Pad (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fine Fiber Coverstock for heavy foot traffic
- They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc.
- Perforated down the middle for easy tear and use
Documents
Specifications
- Application:
- Diesel Fuel, Gasoline, Glycol, Hydraulic Fluid, Oil
- Capacity:
- 24.4 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Package Quantity:
- Case of 100
- Product Type:
- Absorbent Pad
- Size:
- 15 in x 18 in
- Width:
- 15 in