This product requires certification to purchase.

Alcohol-Like Body Fluid Spill Kit

You last purchased this on
 
GOJO

Alcohol-Like Body Fluid Spill Kit

Brand image
You last purchased this on
 
GOJO

Alcohol-Like Body Fluid Spill Kit

  • Fast #
  • Part #G384108CLMS
  • Item #7840838
  • Manufacturer Part #3841-08-CLMS
5 out of 5 Customer Rating

X Points
$106.34
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Safely removes vomit, blood, feces & other body fluids
  • PURELL® Foodservice Surface Sanitizer is effective against Norovirus, E.Coli, Salmonella and more in just 30 seconds, and is proven effective on most hard and soft surfaces
  • Protects staff and patrons from exposure to biohazards
  • Bilingual, step-by-step instructions for ease of use
  • OSHA and Food Code compliant
  • Approved for food contact surfaces (no rinse required)
  • Includes hairnet, sleeved gown, gloves, shoe covers, eye shield and mask to provide head-to-toe personal protection
  • Proven effective on most hard and soft surfaces
  • Kills Hepatitis A in 60 seconds
  • 3 year shelf-life
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
10-3/4 in
Material:
Plastic
Product Type:
Spill Kit
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #WH312004
Item #7830384
4 out of 5 Customer Rating
Requires Certification
Part #P348753XL
Item #7346014
4.2 out of 5 Customer Rating
Requires Certification
Part #P250010021
Item #7360168
4.8 out of 5 Customer Rating
Requires Certification
Part #MM001UPP1
Item #7889840
5 out of 5 Customer Rating
Requires Certification
Part #MM001UTP1
Item #7889838
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GOJ526302
Item #7104442
4.9 out of 5 Customer Rating
Requires Certification
Part #G516104
Item #8584730
5 out of 5 Customer Rating
Requires Certification
Part #G191102
Item #10109498
5 out of 5 Customer Rating
Requires Certification
Part #G756502
Item #7104445
4.2 out of 5 Customer Rating
Requires Certification
Part #G516204
Item #8584729
5 out of 5 Customer Rating
Requires Certification
Part #G536202
Item #7104459
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing